0 items

Orion Fittings Mechanical Joint Straight and Long Sweep Polypropylene 90 Degree Elbow

OLS90E

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with chemical material
  • Made with polypropylene
  • No-hub

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Long Sweep, Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday