0 items

Orion Fittings Mechanical Joint Polypropylene Wye

O45Y

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All identical material, no electrolysis, no metal in joint
  • Completely sealed for strength and durability
  • Fast and easy to install
  • Forms true hermetically sealed joint

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday