Orion Fittings Mechanical Joint Reducing Polypropylene Bushing

O7104

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Acids
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
3 in
Fitting Sizes
6 in x 3 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Type
O011060322

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday