0 items

Orion Fittings Mechanical Joint x Male Straight Polypropylene Adapter

OMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All identical material, no electrolysis, no metal in joint
  • Completely sealed for strength and durability
  • Fast and easy to install
  • Forms true hermetically sealed joint

SPECIFICATIONS

Application
Acids
Clean Bagged
No
End Connection 1
Mechanical Joint
End Connection 2
Male
End Connections
Mechanical Joint x Male
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
Polypropylene
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday