0 items

Orion Fittings R90T No-Hub Plain End Reducing and Sanitary PVDF Tee in Cream

O723

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Chemical Waste Drainage
Clean Bagged
No
Collection
R90T
Color Finish
Cream
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Fitting Type
Reducing, Sanitary
Material
Plastic
Material Type
PVDF
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday