0 items

Orion Fittings No-Hub Plain End Straight PVDF Clean-Out Tee in Cream

O7231

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Chemical Waste Drainage
Clean Bagged
No
Color Finish
Cream
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVDF
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday