0 items

Orion Fittings Plenum Plus® No-Hub PVDF Acid Waste Drainage

O02806440

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
Plenum Plus®
End Connection 1
Socket
FM Approved
No
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
PVDF
NSF Certified
No
Pipe Tubing Size
2 in
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday