Orion Fittings

R90T 3 in. No-Hub Plain End Straight and Sanitary PVDF Tee in Cream

Part #O723212  |  Manufacturer Part #723212

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ADA Compliant: No

Application: Chemical Waste Drainage

BAA Compliant: No

Clean Bagged: No

Collection: R90T

Color Finish: Cream

Color Finish Category: Neutrals

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connections: No Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, Sanitary]

Material: Plastic

Material Type: PVDF

NSF Certified: No