12 ft. Standard Woven Poly Tarp

You last purchased this on
 
ORS Nasco

12 ft. Standard Woven Poly Tarp

This product requires certification to purchase.
Brand image
You last purchased this on
 
ORS Nasco

12 ft. Standard Woven Poly Tarp

  • Fast #
  • Part #O11008
  • Item #7295979
  • Manufacturer Part #11008
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
12 ft
Material:
Plastic
Product Type:
Tarp
Width:
10 ft