8 x 2 in. Nylon Cable Tie in White (Case of 1000)

You last purchased this on
 
ORS Nasco

8 x 2 in. Nylon Cable Tie in White (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ORS Nasco

8 x 2 in. Nylon Cable Tie in White (Case of 1000)

  • Fast #
  • Part #O62346308
  • Item #7447564
  • Manufacturer Part #623-46-308
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8 inches
  • 75#
  • Cable ties
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2 in
FM Approved:
No
IAPMO Listed -:
No
Length:
8 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Package Quantity:
Case of 1000
Size:
#75
Tensile Strength:
900 lbs/inch
Thickness:
0.0550 in
UL Listed:
Yes
Width:
17/100 in