8-1/5 in. Retractable Utility Knives
Stanley® Homeowner's 8-1/5 in. Retractable Utility Knives
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three position retractable blade
- Lightweight, economical utility knife
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 3 in
- Collection:
- Stanley® Homeowner's
- Handle Length (in):
- 6-1/8 in
- Handle Material:
- Plastic
- Height:
- 4/5 in
- Length:
- 8-1/5 in
- Material:
- Metal
- Weight:
- 0.23 lb
- Width:
- 3 in