9/10 in. 11 oz. Smart Straw Lubricant
WD-40® 9/10 in. 11 oz. Smart Straw Lubricant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simply flip it up for a precision stream and down for a regular spray action
- Drives out moisture
- Smart Straw features a permanently attached straw that sprays two ways
- Loosens rusted parts
- Frees sticky mechanisms
- Removes and protects
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- WD-40®
- Height:
- 19/25 in
- Length:
- 9/10 in
- NSF Certified:
- No
- Product Type:
- Smart Straw Lubricant
- Size:
- 11 oz
- Weight:
- 1.03 lb
- Width:
- 69/100 in