7.5 oz. Surfactant Cleaner
Orvus® 7.5 oz. Surfactant Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely gentle detergent used to clean cattle and horses
- Can be used to clean fine rugs
- Versatile gentle surfactant cleaner
- Will not discolor dyes
- Nonirritating
Specifications
- Collection:
- Orvus®
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- Length:
- 12-63/100 in
- Size:
- 7.5 oz
- Weight:
- 32.75 lb
- Width:
- 12-63/100 in