14 ft. Sewer Spoon with Ash Handle
14 ft. Sewer Spoon with Ash Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scoop is turned up at the edges and is flat on the bottom
- Spoons get to those hard to reach spaces
- Sewer spoons makes short work of those tough to reach spaces
- Solid ash handle
- Ships motor freight
Specifications
- Application:
- Mud, Water
- Blade Material:
- Carbon Steel
- Gauge (metal):
- 13 ga
- Handle Length (in):
- 168 in
- Handle Material:
- Wood
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shovel Head Type:
- Round
- Tool Type:
- Sewer Spoon
- Waterworks Application:
- Sewer