Oventrop
1-1/2 in. Cast Iron Balancing Valve
Part #O1062949 | Item #4720483 | Manufacturer Part #1062949
$
228.27
EACH
Valve Size:
1-1/2 inProduct Details
Specifications
End Connection 1: Flanged
End Connections: Flanged
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Bronze
Maximum Pressure: 362 psi
Maximum Temperature: 302
Valve Size: 1-1/2 in