Oventrop

1-1/2 in. Solder Balancing Valve

Part #O1660955  |  Manufacturer Part #1660955

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Solder

Lead Law Compliant: Yes

Material: Bronze

Valve Size: 1-1/2 in