Oventrop
1-1/4 in. FNPT Balancing Valve
Part #O1660910 | Item #5133171 | Manufacturer Part #1660910
$
110.13
EACH
Valve Size:
1-1/4 inProduct Details
Specifications
End Connection 1: FNPT
End Connections: FNPT
Lead Law Compliant: Yes
Material: Bronze
Valve Size: 1-1/4 in