1-1/4 in. Solder Balancing Valve

Part #O1660954  |  Item #5133177  |  Manufacturer Part #1660954

$ 81.72 EACH

Valve Size:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Solder

End Connections: Solder

Lead Law Compliant: Yes

Material: Bronze

Valve Size: 1-1/4 in