1 in. FNPT Balancing Valve

Part #O1660908  |  Item #5133170  |  Manufacturer Part #1660908

$ 62.13 EACH

Valve Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Bronze

Valve Size: 1 in