Oventrop
1/2 in. Bronze Balancing Valve
Part #O1060551 | Item #4720511 | Manufacturer Part #1060551
$
35.24
EACH
Valve Size:
1/2 inProduct Details
Specifications
End Connection 1: FNPT
End Connections: FNPT
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Bronze
Maximum Pressure: 362 psi
Maximum Temperature: 302
Valve Size: 1/2 in