Oventrop
1/2 in. FNPT Balancing Valve
Part #O1660904 | Item #5133168 | Manufacturer Part #1660904
$
36.17
EACH
Valve Size:
1/2 inProduct Details
Specifications
End Connection 1: FNPT
End Connections: FNPT
Lead Law Compliant: Yes
Material: Bronze
Valve Size: 1/2 in