12 in. Groove Cast Iron Balancing Valve

Part #O1063058  |  Item #4720456  |  Manufacturer Part #1063058

$ 9,338.61 EACH

Valve Size:

12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Grooved

End Connections: Grooved

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 362 psi

Maximum Temperature: 302

Valve Size: 12 in