Oventrop
1/2 in. Solder Balancing Valve
Part #O1660951 | Item #5133174 | Manufacturer Part #1660951
$
33.17
EACH
Valve Size:
1/2 inProduct Details
Specifications
End Connection 1: Solder
End Connections: Solder
Lead Law Compliant: Yes
Material: Bronze
Valve Size: 1/2 in