14 in. Cast Iron Balancing Valve

Part #O1062959  |  Item #4720496  |  Manufacturer Part #1062959

$ 10,480.06 EACH

Valve Size:

14 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Flanged

End Connections: Flanged

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 362 psi

Maximum Temperature: 302

Valve Size: 14 in