Oventrop
2 in. FNPT Balancing Valve
Part #O1660916 | Item #5133173 | Manufacturer Part #1660916
$
187.97
EACH
Valve Size:
2 inProduct Details
Specifications
End Connection 1: FNPT
End Connections: FNPT
Lead Law Compliant: Yes
Material: Bronze
Valve Size: 2 in