3/4 in. Bronze NPT 10# Pressure Relief Valve
3/4 in. Bronze NPT 10# Pressure Relief Valve
Frequently Purchased Together
Product Details
- Lockable, infinitely adjustable setting of nominal value between 0.05 and 0.5 bar
- Bronze body, brass bonnet
- To maintain a minimum water circulation or to reduce flow noises
- All other parts made of brass
- Spring made of stainless steel
- Washer and O-ring made of EPDM
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 2-7/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-69/100 in
- Material:
- Bronze, Brass, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 10#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 0.71 kg
- Width:
- 2-18/25 in