100 ft. x 59 x 1 in. Fiberglass Duct Liner in Black

You last purchased this on
 
Owens Corning Fiberglass

QuietR® 100 ft. x 59 x 1 in. Fiberglass Duct Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Owens Corning Fiberglass

QuietR® 100 ft. x 59 x 1 in. Fiberglass Duct Liner in Black

  • Fast #
  • Part #O634221
  • Item #4382145
  • Manufacturer Part #634221
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Foil Reinforced Kraft (FRK) facing is easy to clean
  • Condensation control
  • Flexible and easy to install
  • Increased comfort control
  • Requires Certification

Specifications

Collection:
QuietR®
Color Finish Name:
Black
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R4.2
Thickness:
1 in
Width:
59 in