Raft.er Mate Vent Baffl
Raft.er Mate Vent Baffl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ventilation channel and air stop/insulation block in one easy to install product
- Resists moisture and will not rot or deteriorate
- Maintain ventilation through insulation
- Enable system to meet building code requirements for attic ventilation
- Durable and break-resistant
- Sized to fit 24” and 16” on center framing
- Increase the life of the roof
- Improve year-round comfort
- Appropriate for both new and retrofit construction
- Install quickly and easily
Specifications
- Material:
- Fiberglass
- Product Type:
- Vent Kit
- Size:
- 22 1/2 in x 48 in