Fiberglass 48 in. Duct Wrap

You last purchased this on
 
Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #O373626
  • Item #2376053
  • Manufacturer Part #373626
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Absorbs fan and air turbulence noise and reduces popping noises within sheet metal ducts
  • Strong, dark veil with a durable, cleanable surface designed to sustain the high demands of fast production
  • Outstanding thermal and acoustical performance
  • When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
  • Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
  • By conserving heating and cooling energy, HVAC systems may operate under reduced load
  • Bacterial and fungal growth resistant with an EPA registered biocide that helps protect the airstream surface from microbial growth
  • Flexible fiberglass roll allows shops to fabricate and insulate duct fittings without additional cutting
  • Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket
  • Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
  • Requires Certification

Specifications

Collection:
Softr®
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R4.2
Thickness:
1 1/2 in
Width:
48 in