Owens Corning Fiberglass Softr® Fiberglass 48 in. Duct Wrap

O373755

Manufacturer Part #: 1732255

Width

48 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used for external insulation of commercial and residential heating, air conditioning and dual-temperature ducts operating at temperatures from 40° F (4° C) to 250° F (121° C)
  • When installed in accordance with instructions so the compression is controlled provides specified thermal performance
  • Assured thermal performance controls operating costs due to reduction of heat loss or gain through duct walls
  • Helps control moisture condensation on the ductwork as well as on the outer vapor retarder jacket
  • This helps maintain insulation efficiency and reduces the likelihood of stained ceilings due to moisture damage
  • Contributes to the delivery of conditioned air to occupied spaces at or near design temperatures
  • By conserving heating and cooling energy, HVAC systems may operate under reduced load
  • When installed correctly, complies with model energy codes and standards including ASHRAE 90.1 and 90.2
  • Architects, contractors, code officials and owners are assured of compliance and "no problem" inspection
  • Easy to cut and fit to flat, curved and irregular duct surfaces for a neat, thermally effective insulation blanket

SPECIFICATIONS

Collection
Softr®
Product Type
Duct Wrap
R value
R4.5
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday