Fiberglass 48 in. Duct Wrap
Softr® Fiberglass 48 in. Duct Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Softr®
- Length:
- 50 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R8.3
- Thickness:
- 3 in
- Width:
- 48 in