Fiberglass 48 in. Duct Wrap

You last purchased this on
 
Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Owens Corning Fiberglass

Softr® Fiberglass 48 in. Duct Wrap

  • Fast #
  • Part #OFRK75K
  • Item #305517
  • Manufacturer Part #75-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Softr®
Length:
75 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R5.6
Thickness:
2 in
Width:
48 in