1.5 Ton - Multi-Position - 3 Speed - Air Handler
J4AH4 Series 1.5 Ton - Multi-Position - 3 Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oxbox air handlers are adaptable to both 13, 14 and 16 SEER models
- All-aluminum coil design
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual drainage spouts offer flexibility in installation options
- Oxbox air handlers offer multiple airflow designs for convertibility: Vertical upflow/downflow; Horizontal left or right
- Auxiliary heaters available in 5kW–20kW
- Painted, galvanized steel cabinets resist rust
- ECM blower motors achieve higher AHRI ratings
- Certified to achieve Energy Star cabinet air leakage requirement of less than or equal to 2%
- Removable front panel and blower and coil assemblies that slide out allow easy access for maintenance and troubleshooting
Documents
Specifications
- AMP:
- 1.4
- BTU:
- 18000
- Blower Type:
- 3 Speed
- Coil Type:
- Plate Fin
- Collection:
- J4AH4 Series
- Configuration:
- Multi-Position
- Depth:
- 20-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 41-19/50 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 927 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 13 - 14
- Stages:
- Single
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 18-13/100 in