Upflow, Downflow, Horizontal Left and Horizontal Right Gas 90000 BTU Furnace
This product has been replaced by
Manufacturer Part #J801X090CU5SAA
Upflow, Downflow, Horizontal Left and Horizontal Right Gas 90000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- BTU:
- 90000
- Coating:
- Galvanized
- Condensing:
- No
- Configuration:
- Upflow, Downflow, Horizontal Left, Horizontal Right
- Depth:
- 28 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 34-1/2 in
- Ignition System:
- Silicon Nitride
- MBH:
- 90
- Material:
- Steel
- Power Source:
- Gas
- Stages:
- Single
- UL Listed:
- No
- Width:
- 21 in