0 items

Oxygenics 1.75 gpm Fixed Showerhead in Polished Chrome

E88226

Color Finish

(Pricing is for Polished Chrome)

$26.96

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 5 spray functions
  • Acetal resin internal parts prevent clogging
  • Metal base adds durability
  • Oxygenics Engine™ increases water pressure
  • PowerMassage
  • Reduces water and energy costs

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
WaterSense Labeled
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday