0 items

Oxygenics PowerMassage® 1.75 gpm Handheld Shower in Polished Chrome

E88126

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 5 spray functions
  • Acetal resin internal parts prevent clogging
  • Includes 60" hose and holder
  • Metal arm mount adds durability
  • Oxygenics Engine™ increases water pressure
  • PowerMassage
  • Reduces water and energy costs

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
PowerMassage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Material
Metal
Showerhead Function
5
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday