P-401 10 Ductile Iron 125# P-401 FLGXFLR PC

Part #FFLPP410  |  Item #1839550  |  Manufacturer Part #10FFLRP4

Type:

FFLPP410

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: P-401

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Material: Ductile Iron

Type: FFLPP410