10 in. Mechanical Joint Ductile Iron C153 Long Sleeve

You last purchased this on
 

P-401 10 in. Mechanical Joint Ductile Iron C153 Long Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 10 in. Mechanical Joint Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #DMJLSP4LA10
  • Item #7291503
  • Manufacturer Part #670610522652
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto 401™
UL Listed:
No