10 in. Mechanical Joint Ductile Iron C153 Short Body 45 Degree Bend

You last purchased this on
 
U.S. Pipe & Foundry

P-401 10 in. Mechanical Joint Ductile Iron C153 Short Body 45 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

P-401 10 in. Mechanical Joint Ductile Iron C153 Short Body 45 Degree Bend

  • Fast #
  • Part #DMJ4P4LA10
  • Item #7291137
  • Manufacturer Part #DMJ4P4LA10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Asphaltic coated
  • 0.4 in thickness
  • Pressure class 350#
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-153
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
Elbow Degree:
45 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, 45°
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Protecto 401™