P-401 10 in. Mechanical Joint Ductile Iron C153 Short Body 45 Degree Bend (Less Accessories)

Part #MJ4P4LA10  |  Item #1839273  |  Manufacturer Part #468134

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #MJ4P4LA10Item #1839273Mfr. Part #468134

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #MJ4P4LA12Item #1839671Mfr. Part #478423

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #MJ4P4LA14Item #1839407Mfr. Part #483236

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #MJ4P4LA16Item #1839187Mfr. Part #490234

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #MJ4P4LA18Item #1839549Mfr. Part #494713

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #MJ4P4LA20Item #1839301Mfr. Part #032879

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #MJ4P4LA24Item #1839446Mfr. Part #469346

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #MJ4P4LA30Item #1893861Mfr. Part #485377

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #MJ4P4LA42Item #1893794Mfr. Part #120747

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #MJ4P4LAMItem #1839673Mfr. Part #468158

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MJ4P4LAPItem #1839230Mfr. Part #497394

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #MJ4P4LAUItem #1839605Mfr. Part #483205

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #MJ4P4LAXItem #1839354Mfr. Part #483229

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 350 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Collection: P-401

Ductile Iron Class: C153

Elbow Degree: 45

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Ductile Iron

Origin: Global

Pipe Lining: Protecto 401™