10 x 10 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

You last purchased this on
 

P-401 10 x 10 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 10 x 10 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #MJTP4LA10X
  • Item #1839298
  • Manufacturer Part #670610494745
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
8 in
Fitting Sizes:
10 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Protecto 401™
UL Listed:
Yes