P-401 10 x 2 in. 125# Ductile Iron IPT Tap-on-Pipe Blind Flange
Part #TAPBFP410K | Item #1839712 | Manufacturer Part #10TBFP4
All Sizes
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.10, ANSI A21.53]
AWWA Specifications: [AWWA C-110, AWWA C-153]
Clean Bagged: No
Coating: Epoxy
Collection: P-401
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Fitting Type: Reducing
Flange Type: Blind
Material: Ductile Iron
NSF Certified: No
Pipe Lining: Protecto P-401
Pressure Class: 125#
Tap Size: 2 in
UL Listed: No