P-401 10 X 8 Ductile Iron 125# Flange P-401 Eccentric Reducer

Part #FERP410X  |  Manufacturer Part #245631

Type:

FERP410X
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: P-401

End Connection 1: Flanged

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Material: Ductile Iron

Pipe Lining: Protecto P-401

Pressure Class: 125#

Type: FERP410X