P-401 12 Ductile Iron 125# Flange P-401 11-1/4 BEND

Part #F1P412  |  Item #1839270  |  Manufacturer Part #089675

Type:

F1P412

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: P-401

Elbow Degree: 11-1/4

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Material: Ductile Iron

Type: F1P412