P-401 12 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)

MJ9P4LA12

Manufacturer Part #: 478393

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    MJ9P4LA10

    Manufacturer Part #: 503125

  • 12 in

    MJ9P4LA12

    Manufacturer Part #: 478393

  • 14 in

    MJ9P4LA14

    Manufacturer Part #: 535935

  • 16 in

    MJ9P4LA16

    Manufacturer Part #: 487951

  • 18 in

    MJ9P4LA18

    Manufacturer Part #: 517283

  • 20 in

    MJ9P4LA20

    Manufacturer Part #: 486955

  • 24 in

    MJ9P4LA24

    Manufacturer Part #: 469353

  • 30 in

    MJ9P4LA30

    Manufacturer Part #: 038797

  • 36 in

    MJ9P4LA36

    Manufacturer Part #: 534420

  • 42 in

    MJ9P4LA42

    Manufacturer Part #: 120713

  • 3 in

    MJ9P4LAM

    Manufacturer Part #: 518419

  • 4 in

    MJ9P4LAP

    Manufacturer Part #: 465782

  • 6 in

    MJ9P4LAU

    Manufacturer Part #: 465775

  • 8 in

    MJ9P4LAX

    Manufacturer Part #: 487944

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Collection
P-401
Ductile Iron Class
C153
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
12 in
Fitting Type
Straight
Pipe Lining
Protecto P-401

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday