P-401 12 x 10 in. Mechanical Joint Small End Ductile Iron C153 Short Body Reducer (Less Accessories)

Part #MJSEBRP4LA1210  |  Item #1839151  |  Manufacturer Part #529859

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Collection: P-401

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 12 in

Fitting Size 2: 10 in

Fitting Sizes: 12 in x 10 in

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401