12 x 12 x 10 in. Mechanical Joint Ductile Iron C153 Short Body Wye (Less Accessories)

You last purchased this on
 

P-401 12 x 12 x 10 in. Mechanical Joint Ductile Iron C153 Short Body Wye (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 12 x 12 x 10 in. Mechanical Joint Ductile Iron C153 Short Body Wye (Less Accessories)

  • Fast #
  • Part #MJYP4LA1210
  • Item #1839492
  • Manufacturer Part #670610032473
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 0.43 in thickness
  • Pressure class 350#
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-153
Clean Bagged:
No
Coating:
Asphaltic
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Reducing
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Protecto 401™