P-401 12 X 6 Ductile Iron 125# Flange P-401 Eccentric Reducer

Part #FERP412U  |  Item #1839728  |  Manufacturer Part #518299

Type:

FERP412U

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: P-401

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 12 in

Fitting Size 2: 6 in

Fitting Sizes: 12 in x 6 in

Material: Ductile Iron

Type: FERP412U