14 in. Flanged 125# Ductile Iron Tee

You last purchased this on
 
Tyler Union

P-401 14 in. Flanged 125# Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

P-401 14 in. Flanged 125# Ductile Iron Tee

  • Fast #
  • Part #FTP414
  • Item #1839646
  • Manufacturer Part #670610042144
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
Clean Bagged:
No
Collection:
P-401
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Size 3:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Protecto P-401
Pressure Class:
125#
UL Listed:
No