16 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend with Protecto P-401 Lined

You last purchased this on
 

P-401 16 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

P-401 16 in. Mechanical Joint Ductile Iron C153 Short Body 11-1/4 Degree Bend with Protecto P-401 Lined

  • Fast #
  • Part #DMJ1P4LA16
  • Item #7291279
  • Manufacturer Part #670610292212
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Collection:
P-401
Ductile Iron Class:
C153
Elbow Degree:
11-1/4 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, 11-1/4°
ISO:
ISO 9001
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto 401™
Pressure - High:
350
UL Listed:
Yes
Weight:
145 lb